Beli cylinder hydraulic jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENTA Double-Acting Hollow Plunger Hydraulic JackDeskripsi:Capacity (ton): 30 - 145Stroke: 38 - 257 mmCenter hole diameter: 33, 3-79, 2 mm
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Enerpac Hydraulic Cylinder 15 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 15
- Maximum Cylinder Capacity Advance (kN): 142
- Base Mounting Holes Thread Depth Z (mm): 12
- Collar Thread Length X (mm): 30
- Collar Thread W (inch): 2 3/4-16UN
- Cylinder Bore Diameter E (mm): 50.8
- Cylinder Effective Area Advance (cm²): 20.3
- Material: Steel
- Outside Diameter D (mm): 70
- Plunger Diameter F (mm): 41.3
- Plunger Thread Length P (mm): 25
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 60 Ton (Double Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder lifeatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 60
- Maximum Cylinder Capacity Advance (kN): 576
- Cylinder Effective Area Advance (cm²): 82.3
- Cylinder Effective Area Retract (cm²): 54.2
- Material: Steel
- Plunger Type: Hollow
- Return Type: Double-Acting, Hydraulic Return
- Surface Treatment: Paint
- SMC Air Cylinder (CA2) 63mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 63
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- RS PRO Clevis Rod CylinderDeskripsi:RS PRO Clevis Rod Cylinder – Fits 40 mm Bore Size.The RS PRO clevis rod cylinder is designed to meet the high standards required for pneumatic systems, offering seamless integration and adaptability. Equipped with a secure lockable pin yoke, it ensures reliable performance and stability in demanding environments.Why Would You Choose This Clevis Rod Cylinder?The robust yoke design includes a lockable pin for added security, making it ideal for applications that require a stable and fixed connection. Built for ISO cylinder stems, the clevis includes a fork with a convenient clip, featuring a female-threaded design for easy attachment and compatibility.ApplicationsPneumatic Cylindersatribut:
- For use with: Cylinder
- Product Type: Yoke
- SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Deskripsi:RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.atribut:
- Cylinder Capacity (t): 30
- Stroke (mm): 64
- Cylinder Effective Area (cm²): 46.6
- Oil Capacity (cm³): 298
- Collapsed Height (mm): 178.0
- Extended Height (mm): 242
- Outside Diameter (mm): 114
- Cyl. Bore Diameter (mm): 88.9
- Plunger Diameter (mm): 63.5
- Base to Advance Port (mm): 22.0
- Saddle Diameter (mm): 63
- Saddle Protrusion from Pingr (mm): 9.7
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- SMC Clevisatribut:
- Included Accessories: Clevis x 1, metal fitting mounting bolt x 4, clevis pin x 1, retaining ring x 2
- Mounting Bracket: Clevis
- FESTO ClevisDeskripsi:Festo Rod Clevis has male thread for mounting swivel cylinders. Size is M27x2 with male thread connection. This product has one reduced corrosion stress. Ambient temperature: -40 → 150°C
- SATA Hydraulic Bottle Jack Heavy Duty (Dongkrak Botol)Deskripsi:- Lift capacity: tonne (metric ton)- Wide selection of bottle jacks with different lift capacities for versatile jobs- Welded sturdy steel construction for strength and leak free performance- Two-piece handle design for easy storage
- Enerpac Hydraulic Cylinder Flat-JacDeskripsi:Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Barton Tools Double Acting Hydraulic Cylinderatribut:
- Pump System: Double Acting
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
Daftar Harga cylinder hydraulic jack Terbaru October 2026
| ALDO Hydraulic Jack Cylinder (Dongkrak Hidrolik) | Rp1.199.900 |
| SMC Rod Clevis Double | Rp209.900 |
| MAXPRO Low Hydraulic Cylinder Jack | Rp729.900 |
| KENTA Double-Acting Hollow Plunger Hydraulic Jack | Rp34.999.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| Camozzi Rod Clevis | Rp83.900 |
| Enerpac Hydraulic Cylinder 15 Ton (Single Acting) | Rp14.999.900 |
| Enerpac Hydraulic Cylinder 60 Ton (Double Acting) Hollow Plunger | Rp77.999.900 |
| SMC Air Cylinder (CA2) 63mm (Silinder Pneumatik) | Rp2.499.900 |
| RS PRO Clevis Rod Cylinder | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/aiP111634378-1.jpg)





/kpP105576745-1.jpg)
%20Hollow%20Plunger/khP105575737-1.jpg)
%2063mm%20(Silinder%20Pneumatik)/7oP101579276-2.jpg)

/kvP106156751-7.jpg)
/P103055354-1.jpg)
/38P103459116-2.jpg)


/nrP105510855-1.jpg)


/P103055293-1.jpg)
/2wP104572104-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)